Power-Strut PS 2524 EG Two Wheel Light Duty Trolley

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2524 EG
  • Rexel Part Number:

    195776
  • UPC:

    702316509412

2-Wheel Light Duty Trolley. Carbon Steel Wheels, Stainless Steel Ball Bearings. Finish: Electro-Galvanized. Load Rating: 100 lbs. For use with PS 200 Series.

$ 2,687.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2524 EG

Rexel Part # 195776

UPC 702316509412

UNSPSC 24101706

Material Steel

Mounting 1-Hole

Type Trolley

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch