Cooper B-Line PCC-03-120 Channel Cable Tray Straight Section, Ventilated, 3" W x 10' L

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    PCC-03-120
  • Rexel Part Number:

    559182
  • UPC:

    78101131553

Channel Cable Tray Straight Section, Ventilated, 3" Wide, 10' Long, Hot Dip Galvanized

$ 33.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # PCC-03-120

Rexel Part # 559182

UPC 78101131553

UNSPSC 39131705

Color Metallic

Length 10 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch