Nutone BK140LWH Door Chime Kit with Junction Box and Transformer

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    BK140LWH
  • Rexel Part Number:

    36323
  • UPC:

    784891030130

Door Chime Kit Includes Junction Box and Transformer, Two Note Chime, Size: Width: 6-3/4 Inch, Depth: 2-1/4 Inch, Height: 4-3/8 Inch, 16 Volt, Type: Pushbutton, Color: White, Pushbutton Size: Depth: 3/4 Inch, Width: 1 Inch, Height: 2-7/8 Inch, Lighted Button

$ 19.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # BK140LWH

Rexel Part # 36323

UPC 784891030130

UNSPSC 46171605

Color White

Mounting Surface

Type Chime Kit

Volts AC 16

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch