Nutone BK105 White Wired Chime Kit

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    BK105
  • Rexel Part Number:

    250198
  • UPC:

    784891030017

Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Cover Dimensions: 9" H x 5" W x 2" D. For use with C905 transformer.

$ 24.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # BK105

Rexel Part # 250198

UPC 784891030017

UNSPSC 46171605

Color White

Mounting Surface

Type Chime

Volts AC 16

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch