SYLVANIA FPC22/830 Fluorescent Lamp, Circular, T5, 22W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FPC22/830
  • Rexel Part Number:

    115212
  • UPC:

    04613520702

Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20702*

$ 63.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FPC22/830

Rexel Part # 115212

UPC 04613520702

UNSPSC 39101605

Base 4-Pin (2GX13)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Family / Style Pentron

Lumens 1800

Shape T5 (Circular)

Type Lamp

Wattage 22

Place your Will Call order by clicking the cart button next to the appropriate Branch