Osram Sylvania FPC40/835 Fluorescent Lamp, Circular, T5, 40W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FPC40/835
  • Rexel Part Number:

    29474
  • UPC:

    04613520732

Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20732*

$ 52.69 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FPC40/835

Rexel Part # 29474

UPC 04613520732

UNSPSC 39101605

Base 4-Pin (2GX13)

Color Rendering Index (CRI) 80

Color Temperature 3500 (Warm White)

Family / Style Pentron

Lumens 3400

Shape T5 (Circular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch