Osram Sylvania FPC55/835/HO Fluorescent Lamp, Circular, T5, 55W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FPC55/835/HO
  • Rexel Part Number:

    91769
  • UPC:

    04613520750

Fluorescent Lamp, Circular, 55 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 4200, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20750*

$ 79.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FPC55/835/HO

Rexel Part # 91769

UPC 04613520750

UNSPSC 39101605

Base 4-Pin (2GX13)

Color Rendering Index (CRI) 80

Color Temperature 3500 (Warm White)

Family / Style Pentron

Lumens 4200

Shape T5 (Circular)

Type Lamp

Wattage 55

Place your Will Call order by clicking the cart button next to the appropriate Branch