TCP 32040 Fluorescent Lamp, Circular, T6, 40W, 2850K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    32040
  • Rexel Part Number:

    81641
  • UPC:

    762148320401

Fluorescent, Circular Double Lamp, 40W, Bulb: C-T6, Base: 4-Pin (G10Q), Lumens: 2800, CRI: 82, Color Temp: 2850K. Rated Average Life: 10,000 Hrs.

$ 9.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 32040

Rexel Part # 81641

UPC 762148320401

UNSPSC 39101619

Base 4-Pin (G10q)

Color Rendering Index (CRI) 82

Color Temperature 2850 (Warm White)

Lumens 2800

Shape T6 (Circular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch