TCP 3205835K Fluorescent Lamp, Circular Double, T6, 58W, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    3205835K
  • Rexel Part Number:

    425016
  • UPC:

    762148320579

Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 3500K. Rated Average Life: 10,000 Hrs.

$ 10.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 3205835K

Rexel Part # 425016

UPC 762148320579

UNSPSC 39101619

Base 4-Pin (G10q)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 3700

Shape T6 (Circular)

Type Lamp

Wattage 58

Place your Will Call order by clicking the cart button next to the appropriate Branch