Osram Sylvania FC12T9/D/RS Fluorescent Lamp, Circular, T9, 32W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FC12T9/D/RS
  • Rexel Part Number:

    30771
  • UPC:

    04613520030

Fluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 1650, CRI: 76, Rated Average Life: 15000 Hours, Standard Case Qty: 12 *Sylvania Part # 20030*

$ 12.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FC12T9/D/RS

Rexel Part # 30771

UPC 04613520030

UNSPSC 39101605

Base 4-Pin (G10q)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Family / Style Circline

Lumens 1650

Shape T9 (Circular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch