Philips Lighting FC8T9/COOL WHITE PLUS Fluorescent Lamp, Circular, T9, 22W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FC8T9/COOL WHITE PLUS
  • Rexel Part Number:

    201126
  • UPC:

    046677391164

Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1050, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39116-9*

$ 32.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FC8T9/COOL WHITE PLUS

Rexel Part # 201126

UPC 046677391164

UNSPSC 39101605

Base 4-Pin (G10q)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Lumens 1050

Shape T9 (Circular)

Type Lamp

Wattage 22

Philips Lighting FC8T9/COOL WHITE PLUS Fluorescent Lamp, Circular, T9, 22W, 4100K is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Product has cheap design features. The small plastic tab that holds the globe on is weak and poorly design. It easily breaks and results in having to replace the whole unit.
Date published: 2014-06-08
  • y_2017, m_1, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_201126, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch