Philips Lighting FC8T9/WX/HL Fluorescent, Circline, 22 Watt, T9, 8 Inch, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FC8T9/WX/HL
  • Rexel Part Number:

    200943
  • UPC:

    046677392222

Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 875, CRI: 85, Color Temp: 3000K. Rated Average Life: 12,000 Hrs. *Philips Part # 39222-5*

$ 49.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FC8T9/WX/HL

Rexel Part # 200943

UPC 046677392222

UNSPSC 39101605

Base 4-Pin (G10q)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 875

Shape T9 (Circular)

Type Lamp

Wattage 22

Philips Lighting FC8T9/WX/HL Fluorescent, Circline, 22 Watt, T9, 8 Inch, 3000K is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Product has cheap design features. The small plastic tab that holds the globe on is weak and poorly design. It easily breaks and results in having to replace the whole unit.
Date published: 2014-06-08
  • y_2017, m_3, d_26, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_200943, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch