Satco S6504 Fluorescent Lamp, Circular, T9, 32W, 6500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6504
  • Rexel Part Number:

    790993
  • UPC:

    045923065040

Fluorescent, Circline Lamp, 32 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Initial Lumens: 1670, Mean Lumens: 1400, CRI: 76, Color Temp: 6500K, Rated Average Life: 12,000 Hrs.

$ 3.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6504

Rexel Part # 790993

UPC 045923065040

UNSPSC 39101605

Base 4-Pin (G10q)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Lumens 1670

Shape T9 (Circular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch