Satco S6505 FC12T9/WW/RS Circline Fluorescent Lamp, 32W, T9

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6505 FC12T9/WW/RS
  • Rexel Part Number:

    418920
  • UPC:

    045923065057

Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Initial Lumens: 2150, Mean Lumens 1650, CRI: 52, Color Temp: 3000K. Rated Average Life: 12,000 Hrs.

$ 3.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6505 FC12T9/WW/RS

Rexel Part # 418920

UPC 045923065057

UNSPSC 39101605

Base 4-Pin (G10q)

Color Rendering Index (CRI) 52

Color Temperature 3000 (Warm White)

Lumens 2150

Shape T9 (Circular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch