TCP 32020 Fluorescent, Circline, 20W, T9, 8", 2850K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    32020
  • Rexel Part Number:

    113054
  • UPC:

    762148320203

Fluorescent, Circular Double Lamp, 20W, Bulb: C-T6, Base: 4-Pin (G10Q), Lumens: 1200, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.

$ 6.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 32020

Rexel Part # 113054

UPC 762148320203

UNSPSC 39101619

Base 4-Pin (G10q)

Color Rendering Index (CRI) 84

Color Temperature 2850 (Warm White)

Lumens 1200

Shape T9 (Circular)

Type Lamp

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch