Hoffman A606NF Junction Box, NEMA 4, Clamp Cover, 6" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A606NF
  • Rexel Part Number:

    35737
  • UPC:

    783510552909

Junction Box, Type 4, Clamp Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray

$ 105.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A606NF

Rexel Part # 35737

UPC 783510552909

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch