Extech EX623 Clamp Multimeter

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    EX623
  • Rexel Part Number:

    540078
  • UPC:

    793950376232

Clamp Meter, Multimeter, Maximum Rating: 400A AC/DC & 600V AC/DC, Features: True RMS, Temperature, Voltage, Amperage, Capacitance, Infrared Thermometer & Auto & Manual Ranging, Includes: 9V Battery, Test Leads, Type K Probes & Case

$ 224.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # EX623

Rexel Part # 540078

UPC 793950376232

UNSPSC 41113637

Amps 400

Type Clamp Meter

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch