Extech MA620 Clamp Multimeter

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    MA620
  • Rexel Part Number:

    510708
  • UPC:

    793950376201

Clamp Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: True RMS, Non-Contact Voltage Detector, Amperage, Voltage, Resistance, Frequency, Capacitance, Temperature, Continuity & Diode Test, Includes: 9V Battery, Test Leads & Carrying Case

$ 141.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # MA620

Rexel Part # 510708

UPC 793950376201

UNSPSC 41113637

Amps 600

Type Clamp Meter

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch