Fluke FLUKE-365 Clamp Multimeter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-365
  • Rexel Part Number:

    297485
  • UPC:

    095969544788

Clamp Meter, Multimeter, Maximum Rating: 200A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage & Flashlight, Includes: Soft Carrying Case

$ 224.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-365

Rexel Part # 297485

UPC 095969544788

UNSPSC 41111905

Amps 200

Type Clamp Meter

Volts AC 600

Volts DC 600

Fluke FLUKE-365 Clamp Multimeter is rated 3.8 out of 5 by 9.
Rated 2 out of 5 by from Falls short Needs greater resolution than +-0.1A, +-0.1V on DC and AC. Specifications not on web site. Won't zero on DCV. Needs in-circuit current metering. Selector dial doesn't align with function. Selector dial knurling hard to use - should be along entire edge of dial; not recessed. Poor quality leads. No alligator clips. Back light good. Nice case, but it's a bit tight.
Date published: 2013-12-17
Rated 5 out of 5 by from Great Handy Tool in the solar field I work in the solar business , It is very handy during the installations , The clamp is big to go around the 110 line in the main service panel , it helps to detect any drop in the amps, hi quality and dependability tool .
Date published: 2016-12-29
Rated 4 out of 5 by from Good basic clamp meter. I bought this for use at home and to provide my kids with some basic knowledge of electricity. Also bought an AC Line Splitter to be able to show them the loads of various appliances around the house. Only wish is for better resolution. One item I had to laugh at was the magnet that comes with it. There was also a warning not to let it get near the clamp...which is where it gets mounted...seems like a questionable design.
Date published: 2016-12-08
Rated 5 out of 5 by from Excellent Clamp Meter I do a lot work in small cabinets and having the detachable jaws is a huge help when you cant fit the whole meter into a space. Once you zero the meter out it holds it and gives you a true reading. I compared it to a shunt on a Cathodic Protection Rectifier and both readings exact. Only one decimal place is the only flaw i see what the meter. The handy magnetic strap that comes with it is also a plus.
Date published: 2016-12-08
Rated 3 out of 5 by from Has Great Features but.... I love the idea of a detachable clamp and its easy to use but it does not have enough resolution for more in depth troubleshooting. Great if your just measuring quick and dirty but not if you need more detail on the devices you are measuring. It would be awesome to have that capability with that deatchable probe.
Date published: 2012-06-29
Rated 3 out of 5 by from Switch is flimsy Bought this thing to use as industrial electrical trouble shooter to replace a T5. This had ac/dc on the current range and a higher resolution on the Ohms range. For motors you want a higher ohm range so you can get a better picture if troubleshooting many different kinds like 110 volt up to 480 and both AC/DC. We have a lot of 24v ac/dc It is further clumsy to use because I work in a food prcessing plant and subject to high amounts of water. What that means is most our stuff is stainless so magnet is useless. Trying to keep the clamp head in place and roll out the leads is not fun. I am a Fluke fan for many years but this disappointed me and I'm out $249.00. You don't get a solid strong switch action like other Fluke meters. I was supposed to get a FREE Fluke LVD1 light from BEST IN TEST but I have a PO Box but we are converting to 911 for snail mail. If you work in a plant where your meter is laying in a roll around tool box and stuff you work on is not all stainless then perhaps this might be ok.
Date published: 2013-02-13
Rated 5 out of 5 by from Great Meter I use this meter while working on my Motor Home which has 12 volt DC and 120 Volt/50 Amp service. The reach with the detachable clamp is great for hard to reach and tight spaces.
Date published: 2012-06-07
Rated 4 out of 5 by from Ease of use Fluke 365 Detachable Jaw True RMS AC/DC Clamp Meter is very versatile. Great for getting amp readings in tight places. Jaws are big enough to clamp around larger wires too.
Date published: 2016-12-07
  • y_2017, m_4, d_24, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_297485, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch