Greenlee CM-410 Pen Multimeter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    CM-410
  • Rexel Part Number:

    90484
  • UPC:

    783310734208

Pen Meter, Multimeter, Maximum Rating: 600V, Features: 1.18" Clamp, Amperage, Voltage, Resistance & Continuity

$ 101.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # CM-410

Rexel Part # 90484

UPC 783310734208

UNSPSC 41113648

Type Pen Meter

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch