Greenlee CMT-80 Clamp Multimeter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    CMT-80
  • Rexel Part Number:

    181837
  • UPC:

    783310077350

Clamp Meter, Multimeter, Maximum Rating: 400A AC & 600V AC/DC, Features: Amperage, Voltage, Resistance & 1.06" Clamp, Includes: 9V Battery, Test Leads & Carrying Case

$ 137.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # CMT-80

Rexel Part # 181837

UPC 783310077350

UNSPSC 41113648

Type Clamp Meter

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch