PPC Insulators 8650 Guy Clamp

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    8650
  • Rexel Part Number:

    266245
  • UPC:

    66311287220

Guy Clamp. Number of Bolts: 3. Bolt Diameter: 3/16". Clamp Length: 6". Clamp Width: 1/2". Material: Hot Dipped Galvanized Steel.

$ 822.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 8650

Rexel Part # 266245

UPC 66311287220

UNSPSC 39111526

Diameter 3/16 in

Length 6 in

Material Steel

Product Width 1/2 in

Type Guy Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch