PPC Insulators 1063 Wedge Grip Clamp, Type: Solid Bail, Bail Length: 6-1/2", Aluminum

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    1063
  • Rexel Part Number:

    31692
  • UPC:

    66311243004

Wedge Grip Clamp with Aluminum Wedge and Shell with Stainless Steel Solid Bail. Bail Type: Solid. Minimum ACSR: 2/0. Maximum ACSR: 4/0. Bail Length: 6 1/2".

$ 746.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 1063

Rexel Part # 31692

UPC 66311243004

UNSPSC 39131707

Gauge 2/0

Length 6 1/2 in

Material Aluminum

Type Wedge Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch