Superstrut W62-1 Aluminum Service Wedge Clamp and Slider, 6 to 1 AWG

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    W62-1
  • Rexel Part Number:

    42479
  • UPC:

    783786332007

Aluminum Service Wedge Clamp and Slider, Aluminum Range: 6 to 1 AWG; ACSR Range: 2 to 6 AWG; AAAC Range: 2 to 6 AWG, Diameter: 2-3/8 Inch, Length: 12 Inch, Tensile Value: 1200 Pound

$ 5.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # W62-1

Rexel Part # 42479

UPC 783786332007

UNSPSC 39121449

Diameter 2 3/8 in

Gauge 6

Length 12 in

Material Aluminum

Type Wedge Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch