Eaton/Bussmann Series FNQ-R-1 Fuse, 1 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V

Fuse, Class CC, Time-Delay, Rejection, 1 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

$ 22.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNQ-R-1

Rexel Part # 46449

UPC 051712147033

UNSPSC 39121606

Amps 1

Class CC

Diameter 13/32 in

Family / Style FNQR

Interrupt Rating AC 200000

Interrupt Rating DC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch