Eaton/Bussmann Series KTK-R-5 Fuse, 5 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Fuse, Class CC, Fast-Acting, Rejection, 5 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity

$ 19.22 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # KTK-R-5

Rexel Part # 947

UPC 051712420648

UNSPSC 39121606

Amps 5

Class CC

Diameter 13/32 in

Family / Style KTKR

Interrupt Rating AC 200000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch