Eaton/Bussmann Series LP-CC-2 Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V

Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating

$ 22.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LP-CC-2

Rexel Part # 1700

UPC 051712180269

UNSPSC 39121606

Amps 2

Class CC

Diameter 13/32 in

Family / Style LP-CC

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch