Ferraz ATDR2-1/2 Class CC Time-Delay Fuse, 2-1/2 Amp, 600V, AMP-TRAP

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATDR2-1/2
  • Rexel Part Number:

    17550
  • UPC:

    78200190095

Midget Fuse, Class CC, Time-Delay, Rejection, 2-1/2 Amp, 600 Volt, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC

$ 22.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATDR2-1/2

Rexel Part # 17550

UPC 78200190095

UNSPSC 39121609

Amps 2 1/2

Class CC

Diameter 13/32 in

Family / Style ATDR

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch