Ferraz ATDR30 Fuse, Class CC Time-Delay, 30 Amp, 600V, AMP-TRAP

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATDR30
  • Rexel Part Number:

    19185
  • UPC:

    78200190870

Midget Fuse, Class CC, Time-Delay, Rejection, 30 Amp, 600 Volt AC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC

$ 22.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATDR30

Rexel Part # 19185

UPC 78200190870

UNSPSC 39121609

Amps 30

Class CC

Diameter 13/32 in

Family / Style ATDR

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch