Ferraz ATMR8 Class CC Fast-Acting Fuse, 8 Amp, 600V, AMP-TRAP

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATMR8
  • Rexel Part Number:

    20343
  • UPC:

    78200190451

Midget Fuse, Class CC, Fast-Acting, Rejection, 8 Amp, 600 Volt, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC

$ 23.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATMR8

Rexel Part # 20343

UPC 78200190451

UNSPSC 39121609

Amps 8

Class CC

Diameter 13/32 in

Family / Style ATMR

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch