Littelfuse CCMR003.TXP Fuse, 3A, 600VAC 200kA, 300VDC 20kA, Class CC/CD, Time Delay

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    CCMR003.TXP
  • Rexel Part Number:

    678128
  • UPC:

    07945896821

Fuse, 3 Amp, 600 Volt AC at 200kAIC, 300 Volt DC at 20kAIC, Class CC/CD, Time Delay

$ 22.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # CCMR003.TXP

Rexel Part # 678128

UPC 07945896821

UNSPSC 39121627

Amps 3

Class CC

Family / Style CCMR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Cartridge

Type Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch