Littelfuse CCMR020.TXP 20A, 600VAC/ 500VDC, CCMR Slo-Blow Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    CCMR020.TXP
  • Rexel Part Number:

    559021
  • UPC:

    079458968385

20 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter x 1.50 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.

$ 21.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # CCMR020.TXP

Rexel Part # 559021

UPC 079458968385

UNSPSC 39121627

Amps 20

Class CC

Diameter 41/100 in

Family / Style CCMR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type General Purpose

Volts AC 600

Volts DC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch