Littelfuse KLDR.100TXP Fuse, .100A, 600VAC/ 300VDC, KLDR Time Delay

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLDR.100TXP
  • Rexel Part Number:

    780679
  • UPC:

    079458968774

.100 Amp Fuse, Time Delay, Brand or Series: KLDR, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay.

$ 24.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLDR.100TXP

Rexel Part # 780679

UPC 079458968774

UNSPSC 39121627

Amps 0.1

Class CC

Diameter 13/32 in

Family / Style KLDR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch