Littelfuse KLDR006.TXP 6A, 600VAC/ 300VDC, KLDR Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLDR006.TXP
  • Rexel Part Number:

    571973
  • UPC:

    079458792652

6 Amp Fuse, Time Delay, Brand or Series: KLDR, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay.

$ 25.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLDR006.TXP

Rexel Part # 571973

UPC 079458792652

UNSPSC 39121627

Amps 6

Class CC

Diameter 13/32 in

Family / Style KLDR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch