Littelfuse KLKR001 Fuse, 1A, 600VAC/300VDC, KLKR Fast-Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLKR001
  • Rexel Part Number:

    262370
  • UPC:

    079458260311

1 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

$ 19.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLKR001

Rexel Part # 262370

UPC 079458260311

UNSPSC 39121627

Amps 1

Class CC

Diameter 13/32 in

Family / Style KLKR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch