Littelfuse LPSC001 Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 1P

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LPSC001
  • Rexel Part Number:

    515071
  • UPC:

    07945802900

Fuse Holder, Dead Front, POWR-SAFE, 30 Amp, 600 Volt AC/DC, Class CC 200 kAIC, 1-Pole, Non-Indicating

$ 18.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LPSC001

Rexel Part # 515071

UPC 07945802900

UNSPSC 39121624

Amps 30

Class CC

Family / Style LPSC

Interrupt Rating AC 200000

Mounting DIN Rail

Poles 1

Type Fuse Holder

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch