Littelfuse SLC003 3A, 600VAC, Class G Medium Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    SLC003
  • Rexel Part Number:

    903504
  • UPC:

    079458420470

3 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 5/16 Length Inch, Voltage Rating: 600 VAC, Features: Medium Time Delay.

$ 9.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # SLC003

Rexel Part # 903504

UPC 079458420470

UNSPSC 39121627

Amps 3

Class G

Diameter 13/32 in

Family / Style SLC

Interrupt Rating AC 100000

Length 1 5/16 in

Mounting Cartridge

Opening Medium Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch