Littelfuse SLC030 30A, 480VAC, Class G Medium Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    SLC030
  • Rexel Part Number:

    305337
  • UPC:

    079458420739

30 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 5/8 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay.

$ 12.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # SLC030

Rexel Part # 305337

UPC 079458420739

UNSPSC 39121627

Amps 30

Class G

Diameter 13/32 in

Family / Style SLC

Interrupt Rating AC 100000

Length 1 5/8 in

Mounting Cartridge

Opening Medium Acting

Type General Purpose

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch