Eaton/Bussmann Series DFJ-100 Fuse, High Speed Drive, 100 Amp Class J, 600VAC, 450VDC

Fuse, High Speed Drive, 100 Amp Class J, 600 Volt AC, 450 Volt DC

$ 114.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # DFJ-100

Rexel Part # 45955

UPC 05171265341

UNSPSC 39121626

Amps 100

Class J

Family / Style DFJ

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Mounting Bolt-On

Opening High Speed

Type General Purpose

Volts AC 600

Volts DC 450

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch