Eaton/Bussmann Series JKS-50 Fuse, 50A, Class J, Quick-Acting, Current-Limiting, 600VAC

50 Amp, Class J, Quick-Acting Fuse, Current-Limiting, 600 Volt AC, Single-Element, Provides Superior Short-Circuit Protection, Protects Low Interrupting Capacity Circuit Breakers, Well Suited for Lighting and Heating Circuits and Other Non-Inductive Loads

$ 58.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # JKS-50

Rexel Part # 44417

UPC 05171263050

UNSPSC 39121626

Amps 50

Class J

Family / Style JKS

Interrupt Rating AC 200000

Mounting Cartridge

Opening Quick Acting

Type Power Fuse

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch