Eaton/Bussmann Series LPJ-30SP Fuse, 30 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Fuse, 30 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

$ 26.79 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPJ-30SP

Rexel Part # 43828

UPC 051712523257

UNSPSC 39121626

Amps 30

Class J

Family / Style LPJ-SP

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch