Eaton/Bussmann Series LPJ-600SP 600 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

600 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300,000A Interrupting Rating

$ 671.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPJ-600SP

Rexel Part # 44605

UPC 051712522878

UNSPSC 39121626

Amps 600

Class J

Family / Style LPJ-SP

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch