Eaton/Bussmann Series LPJ-9SP Fuse, 9A, Class J, Dual-Element, Time-Delay, 600VAC, LOW-PEAK

9 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300 kAIC

$ 32.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPJ-9SP

Rexel Part # 42272

UPC 05171252348

UNSPSC 39121626

Amps 9

Class J

Family / Style LPJ-SP

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch