Ferraz A4J30 Fuse, 30A, 600VAC, 300VDC, Fast Acting Class J, 200kA/AC, 100kA/DC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A4J30
  • Rexel Part Number:

    40121
  • UPC:

    78200196018

Fuse, 30 Amp, 600 Volt AC, 300 Volt DC, Fast Acting, Class J, 200 kA/AC, 100 kA/DC

$ 32.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A4J30

Rexel Part # 40121

UPC 78200196018

UNSPSC 39121606

Amps 30

Class J

Family / Style A4J

Interrupt Rating AC 200 kA

Interrupt Rating DC 100 kA

Mounting Clip In

Type Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch