Ferraz AJT100 Fuse, Time Delay, Class J, 100A, 600VAC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    AJT100
  • Rexel Part Number:

    48287
  • UPC:

    78200196248

Time Delay Fuse, Class J, 100 Amp, 600 Volt AC, 300kA Interrupting Rating.

$ 93.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # AJT100

Rexel Part # 48287

UPC 78200196248

UNSPSC 39121606

Amps 100

Class J

Family / Style AJT

Interrupt Rating AC 300000

Mounting Bolt

Opening Time-Delay

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch