Ferraz AJT30 Fuse, Time Delay, Class J, 30A, 600V

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    AJT30
  • Rexel Part Number:

    48374
  • UPC:

    78200196240

Time Delay Fuse, Class J, 30 Amp, 600 Volt AC, 300kA Interrupting Rating.

$ 26.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # AJT30

Rexel Part # 48374

UPC 78200196240

UNSPSC 39121606

Amps 30

Class J

Family / Style AJT

Interrupt Rating AC 300000

Mounting Cartridge

Opening Time-Delay

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch