Littelfuse JLS090 Fuse, 90A, 600V, 200kAIC, Class J, Fast-Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLS090
  • Rexel Part Number:

    616594
  • UPC:

    079458200812

90 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.

$ 86.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLS090

Rexel Part # 616594

UPC 079458200812

UNSPSC 39121627

Amps 90

Class J

Diameter 1 1/16 in

Family / Style JLS

Interrupt Rating AC 200000

Length 4 5/8 in

Mounting Bolt

Opening Fast-Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch