Littelfuse JLS125 Fuse, 125A, 600VAC, Class J Fast-Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLS125
  • Rexel Part Number:

    616609
  • UPC:

    079458200843

125 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Features: Fast Acting.

$ 153.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLS125

Rexel Part # 616609

UPC 079458200843

UNSPSC 39121627

Amps 125

Class J

Diameter 1 1/2 in

Family / Style JLS

Interrupt Rating AC 200000

Length 5 3/4 in

Mounting Bolt

Opening Fast-Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch