Littelfuse JLS250 Ul Class J Fast-acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLS250
  • Rexel Part Number:

    678139
  • UPC:

    079458200904

fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 250 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 2 Diameter X 7 1/8 Length Inch, Features: Fast Acting

$ 341.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLS250

Rexel Part # 678139

UPC 079458200904

UNSPSC 39121627

Amps 250

Class J

Color White

Family / Style JLS

Interrupt Rating AC 200000

Length 30 in

Mounting Bolt

Opening Fast-Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch