Littelfuse JLS400 400A, 600V, Class J Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLS400
  • Rexel Part Number:

    391301
  • UPC:

    079458200935

400 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting.

$ 288.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLS400

Rexel Part # 391301

UPC 079458200935

UNSPSC 39121627

Amps 400

Class J

Diameter 2 in

Family / Style JLS

Interrupt Rating AC 200000

Length 7 1/8 in

Mounting Bolt

Opening Fast-Acting

Type General Purpose

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch